Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (12 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (12 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (48 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (24 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Protection equipment Protection equipment Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 basic converters SINAMICS V20 basic converters SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (456 results) Show all
Enclosures Enclosures
Enclosures (87 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Enclosure accessories (66 results) Show all
DIN rails DIN rails Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (13 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (13 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done

Polycarbonate Enclosure FIBOX MNX UL PC 150/85 XHG - 6013333

Item number: 400176
  • Polycarbonate enclosure
  • MNX
  • Gray screw cover
  • 7.1x5.1x3.3in (HxWxD)
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
-20 % MSRP: $47.09
$37.68
plus sales tax plus shipping
in stock
Log in and write a review

Technical details
General data

Enclosure
Screw cover

Mechanical data

7.1 in
5.1 in
3.3 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
TPE
IK 08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4, 4X, 6

Further information

UL
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PC 150/85 XHG - 6013333
Enclosure UL PC 150/85 XHG - 6013333 from FIBOX offers dimensions 7.1x5.1x3.3in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with gray cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PC 150/85 XHG - 6013333 also includes screws for a mounting plate or for DIN-rail.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews