Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc

Polycarbonate Enclosure FIBOX MNX UL PC 150/150 HG - 6411317

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400172
UPC / EAN: 6418074057709
  • Polycarbonate enclosure
  • MNX
  • Gray screw cover
  • 7.1x5.1x5.9in (HxWxD)
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
Log in and write a review
-29 % MSRP: $64.51
$46.06
plus sales tax plus shipping
few in stock
Shipping today

Technical details
General data

Enclosure
Screw cover
MNX

Mechanical data

7.1 in
5.1 in
5.9 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
TPE
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4, 4X, 6

Further information

UL
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PC 150/150 HG - 6411317
Enclosure UL PC 150/150 HG - 6411317 from FIBOX offers dimensions 7.1x5.1x5.9in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with gray cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PC 150/150 HG - 6411317 also includes screws for a mounting plate or for DIN-rail.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews