FIBOX Inc

Polycarbonate Enclosure FIBOX MNX UL PC 150/125 XHT - 6013935

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400171
UPC / EAN: 6418074061287
  • Polycarbonate enclosure
  • MNX
  • Smoky tansparent screw cover
  • 7.1x5.1x3.9in (HxWxD)
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
Log in and write a review
-18 % MSRP: $51.43
$42.00
plus sales tax plus shipping
Shipping the next business day
ul

Technical details
General data

Enclosure
Screw cover
MNX

Mechanical data

7.1 in
5.1 in
4.9 in
Gray (RAL 7035)
Smoky transparent
Polycarbonate
TPE
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4, 4X, 6

Further information

UL
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PC 150/125 XHT - 6013935
Enclosure UL PC 150/125 XHT - 6013935 from FIBOX offers dimensions 7.1x5.1x3.9in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with smoky tansparent cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PC 150/125 XHT - 6013935 also includes screws for a mounting plate or for DIN-rail.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews