Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc

Polycarbonate Enclosure FIBOX MNX UL PC 125/75 HG - 6411308

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400165
UPC / EAN: 6418074014337
  • Polycarbonate enclosure
  • MNX
  • Gray screw cover
  • 5.1x5.1x3in (HxWxD)
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
Log in and write a review
-19 % MSRP: $39.64
$32.26
plus sales tax plus shipping
Shipping today

Technical details
General data

Enclosure
Screw cover
MNX

Mechanical data

5.1 in
5.1 in
3 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
TPE
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4, 4X, 6

Further information

UL
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PC 125/75 HG - 6411308
Enclosure UL PC 125/75 HG - 6411308 from FIBOX offers dimensions 5.1x5.1x3in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with gray cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PC 125/75 HG - 6411308 also includes screws for a mounting plate or for DIN-rail.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews