Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Point level sensor ifm efector LMT121

5 year warranty Money back guaranty Free Shipping
Item number: 100785
UPC / EAN: 4021179266802
  • Hygienic point level sensor
  • 2 x NC/NO programmable
  • DC PNP/NPN
  • liquid and viscous media and powders
  • protection rating IP68/IP69K
  • EHEDG/ FDA/ 3-A
  • M12 connector
  • Probe length: 12 mm
Log in and write a review
-17 % MSRP: $268.00
$223.44
plus sales tax plus shipping
Shipping today
culus 3a fdace
din-rail-mounted-power-supplies
Corresponding accessory groups
Process adapter ifm efector E33401
G1/2 to 1-1.5" triclamp adapter, Stainless steel 316, EHEDG and FDA compliant
Item number: 400849
-11 % MSRP: $82.00
$72.60
plus sales tax plus shipping
in stock
Shipping today
Welding adapter ifm efector E43300
Weldable adapter for tanks, G 1/2 hygienic, Stainless steel 316, FPM O-Ring, Metal to metal or FPM seal, EHEDG and FDA compliant
Item number: 100585
-11 % MSRP: $48.00
$42.95
plus sales tax plus shipping
in stock
Shipping today
LMT sensor mounting close
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,4 IO-Link ports, Input/Output/Communication
Item number: 403999
$339.00
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
-9 % MSRP: $434.00
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector E30396
USB IO-Link interface for parameter setting and analysis of units with DTM specification
Item number: 100386
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-4 % MSRP: $369.00
$353.32
plus sales tax plus shipping
in stock
Shipping today
IO-Link Programming close
M12 Sensor cable ifm efector EVT001
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100179
-17 % MSRP: $23.00
$19.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT002
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100180
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT003
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100181
-15 % MSRP: $42.00
$35.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT004
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100183
-17 % MSRP: $23.00
$19.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT005
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100184
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT006
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100185
-15 % MSRP: $42.00
$35.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100187
-17 % MSRP: $26.00
$21.59
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100188
-15 % MSRP: $30.00
$25.42
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT064
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100178
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT067
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100182
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 cables, washdown close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-17 % MSRP: $14.00
$11.65
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-10 % MSRP: $41.00
$36.88
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close

Technical details
General data

Electronic point level sensor
Impedance spectroscopy
IO-Link, teach
Liquids, viscous media and powders

Electrical data

18 V
30 V
DC
PNP/NPN
2 x NO/NC programmable
100 mA

Mechanical data

-1-40 bar
G 1/2 hygienic
12 mm
M12 connector
PEEK; surface characteristics: Ra < 0.8
Stainless steel (316L/1.4404); PEEK; PEI; FKM (Viton)

Ambient conditions

-40 °C
60 °C
-40 °C
85/100 (depending on the medium) °C
150 (1h) °C
IP68/IP69K

Further information

CE, cULus, FDA, 3A, EHEDG
IO-Link
-

Classification

27200503
27371813
27371813
27371813
EC001447
9026102080

Product description
Point level sensor ifm efector LMT121
The LMT121 hygienic point level sensor from ifm with two programmable opening/closing outputs is used for viscous media and powders. Its compact sensor tip allows integration even in small DN25 pipes. The factory setting to different fluid types eliminates the need for an adjustment. Identification of different media by two independently adjustable switch points. The LMT121 point level sensor with a probe length of 12 mm is characterised by a hygienic design with maintenance-free sealing concept. Due to the robust stainless and shock and vibration resistant housing with protection rating IP68/IP69K and the laser type label for durable legibility the sensor meets all requirements for hygienic areas (EHEDG). Therefore the LMT121 point level sensor with M12 connector and process connection G 1/2 male is the perfect solution for limit monitoring of tanks and run-dry protection of pumps in the food and process industries as well as for level detection on storage tanks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews