Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Electronic point level sensor Measuring principle Impedance spectroscopy Adjustment IO-Link, teach Application Oils, greases
Operating voltage min. 18 V Operating voltage max. 30 V Type of voltage DC Output PNP/NPN Output function 2 x NO/NC programmable Output current max. 50 mA
Pressure rating -1-40 bar Process connection G 1/2 hygienic Rod length 12 mm Connection M12 connector Material (wetted parts) PEEK; surface characteristics: Ra < 0.8 Housing material Stainless steel (316L/1.4404); PEEK; PA12-GF30; FKM (Viton)
Ambient temperature min. -40 °C Ambient temperature max. 60 °C Medium temperature min. -40 °C Medium temperature max. (continuous) 85/100 (depending on the medium) °C Medium temperature max. (peak) 150 (1h) °C Protection rating IP68/IP69K
Approval CE, cULus, FDA, 3A, EHEDG Interface IO-Link Miscellaneous -
eCl@ss 4.1 27200503 eCl@ss 5.1 27371813 eCl@ss 6.1 27371813 eCl@ss 7.1 27371813 ETIM 4 EC001447 Customs tariff number 9026102080