Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Hygienic point level sensor
  • 2 x NC/NO programmable
  • DC PNP/NPN
  • water and hydrous media
  • Protection rating IP68/IP69K
  • EHEDG/FDA/3-A
  • M12 connector
  • Probe length: 12 mm
Log in and write a review

Point level sensor ifm efector LMT100

Item number: 100609
UPC / EAN: 4021179255127
Corresponding accessories
Technical details
General data

Electronic point level sensor
Impedance spectroscopy
IO-Link, teach
Water, water-based media

Electrical data

18 V
30 V
DC
PNP/NPN
2 x NO/NC programmable
50 mA

Mechanical data

-1-40 bar
G 1/2 hygienic
12 mm
M12 connector
PEEK; surface characteristics: Ra < 0.8
Stainless steel (316L/1.4404); PEEK; PA12-GF30; FKM (Viton)

Ambient conditions

-40 °C
60 °C
-40 °C
85/100 (depending on the medium) °C
150 (1h) °C
IP68/IP69K

Further information

CE, cULus, FDA, 3A, EHEDG
IO-Link
-

Classification

27200503
27371813
27371813
27371813
EC001447
9026102080

Product description
Point level sensor ifm efector LMT100
The LMT100 hygienic point level sensor from ifm with 2 x NC/NO progammable contacts is suited for applications with water and hydrous media. Its compact sensor tip allows integration even in small DN25 pipes. The factory setting to different fluid types eliminates the need for an adjustment. The LMT100 point level sensor is characterised by a hygienic design with maintenance-free sealing concept. Due to the robust stainless housing with protection rating IP68/IP69K and the laser type label for durable legibility the sensor meets all requirements for hygienic areas. Therefore the LMT100 point level sensor with M12 connector and process connection G 1/2 male is the perfect solution for limit monitoring of tanks and run-dry protection of pumps in the food and process industries as well as for level detection on storage tanks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0