Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Electronic point level sensor
  • NC/NO programmable
  • DC PNP
  • Probe length: 737 mm
  • Protection rating: IP65/IP67
  • M12 connector
Log in and write a review

Point level sensor ifm efector LI5144

Item number: 101491
UPC / EAN: 4021179235402
Corresponding accessories
Technical details
General data

Electronic point level sensor
Capacitive
Push buttons
Hydrous coolants, oils, water/media similar to water

Electrical data

10 V
36 V
DC
PNP
200 mA

Mechanical data

-0.5-0.5 bar
Ø 16 mm
737 mm
M12 connector
PP
PP GF30; TPE-U

Ambient conditions

-25 °C
80 °C
0 °C
35 (water)/65 (oil) °C
80 (oil) °C
IP65/IP67

Further information

cULus
None
Dielectric constant medium > 1.8

Classification

27200503
27371813
27371813
27371813
EC001447
90261029

Product description
Point level sensor ifm efector LI5144
The LI5144 binary point level sensor from ifm with programmable NC/NO contact features a probe length of 737 mm. Operation is facilitated by the clearly visible indication of the switching status. The easy operating concept enables setting and adjustment of the output function by pressing just one pushbutton. The LI5144 point level sensor with the high protection rating IP65/IP67 features an extended setting range that increases the application reliability. The modular mounting concept ensures flexible use. The LI5144 point level sensor with M12 connector is the ideal solution for limit detection of hydraulic oils, coolants, water and hydrous media, e.g. in machine tools and for leakage detection.

Ersatzartikel für LI5044.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0