Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Electronic point level sensor Adjustment Push buttons Application Hydrous coolants, oils, water/media similar to water
Operating voltage min. 10 V Operating voltage max. 36 V Type of voltage DC Output PNP Output function NO/NC Output current max. 200 mA
Pressure rating -0.5-0.5 bar Process connection Ø 16 mm Rod length 273 mm Connection M12 connector Material (wetted parts) PP Housing material PP GF30; TPE-U
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Medium temperature min. 0 °C Medium temperature max. (continuous) 35 (water)/65 (oil) °C Medium temperature max. (peak) 80 (oil) °C Protection rating IP65/IP67
Approval CE, cULus Miscellaneous Dielectric constant medium > 1.8
Customs tariff number 90261029