Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Electronic point level sensor
  • NO/NC programmable
  • DC PNP
  • Probe length: 132 mm
  • Protection rating: IP65/IP67
  • M12 connector
Log in and write a review

Point level sensor ifm efector LI5141

5 year warranty Money back guaranty
Item number: 100611
UPC / EAN: 4021179235372
-10 % MSRP: $210.00
$189.00
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Process adapter ifm efector E43012
3/4" NPT mounting adapter for capacitive level sensors LK/LI
Item number: 400493
-10 % MSRP: $49.00
$44.10
plus sales tax plus shipping
in stock
Shipping today
LI sensor mounting close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-12 % MSRP: $15.00
$13.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-12 % MSRP: $43.00
$37.84
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $27.26
$23.17
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $12.04
$10.23
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $11.45
$9.73
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $13.22
$11.24
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $12.86
$10.93
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

Electronic point level sensor
Push buttons
Hydrous coolants, oils, water/media similar to water

Electrical data

10 V
36 V
DC
PNP
200 mA

Mechanical data

-0.5-0.5 bar
Ø 16 mm
132 mm
M12 connector
PP
PP GF30; TPE-U

Ambient conditions

-25 °C
80 °C
0 °C
35 (water)/65 (oil) °C
80 (oil) °C
IP65/IP67

Further information

cULus
None
Dielectric constant medium > 1.8

Classification

27200503
27371813
27371813
27371813
EC001447
90261029

Product description
Point level sensor ifm efector LI5141
The LI5141 binary point level sensor from ifm with programmable NO/NC features a probe length of 132 mm. Operation is facilitated by the clearly visible indication of the switching status. The easy operating concept enables setting and adjustment of the output function by pressing just one pushbutton. The LI5141 point level sensor with the high protection rating IP65/IP67 features an extended setting range that increases the application reliability. The modular mounting concept ensures flexible use. The LI5141 point level sensor with M12 connector is the ideal solution for limit detection of hydraulic oils, coolants, water and hydrous media, e.g. in machine tools and for leakage detection.

Replacement for LI5041
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews