Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

PNP-NPN converter ifm efector EVC01E

5 year warranty Money back guaranty Free Shipping over $50
Item number: 400311
UPC / EAN: 4021179249584
  • 24V DV PNP-NPN converter
  • 5 meter length
  • PUR Jacket
  • -25-60 C temperature rating
Log in and write a review
-12 % MSRP: $23.00
$20.33
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Angled
M12 PNP/NPN Converter
3
Yes

Electrical data

24 DC (+/- 10%) V
0.1 A

Ambient conditions

-25 °C
60 °C
IP65/IP67/IP68/IP69K
Factory automation

Further information

CE
No
No
Yes
Yes

Classification

8544429090

Product description
PNP-NPN converter ifm efector EVC01E
The EVC01E PNP/NPN converter from ifm is the perfect adaptation for NPN applications where the NPN sensor isn't available. Converts 24V DC PNP signals to NPN using pin 4. The EVC01E is 5 meters in length, and has a PUR jacket.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews