Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
KNIPEX Tools

Pliers wrench KNIPEX Tools 86 03 300

Lifetime warranty Money back guaranty Free Shipping
Item number: 404277
UPC / EAN: 843221003043
  • Pliers wrench
  • Length: 12 in. (300 mm)
  • Gripping width: 0-2 3/8 in. (60 mm)
  • Material: Chrome plated vanadium steel
  • Adjustment: Button
Log in and write a review
-21 % MSRP: $113.34
$90.00
plus sales tax plus shipping
Shipping today

Technical details
General data

Pliers wrench
Pliers
Red

Electrical data

No

Mechanical data

12 in.
2 3/8 in.
300 mm
Vanadium steel (Chrome plated)

Further information

Dipped
8203200000

Product description
Pliers wrench KNIPEX Tools 86 03 300
Pliers wrench 86 03 300 from KNIPEX Tools has the capability to replace an entire set of both metric and standard open end wrenches with just one tool and the push of the adjustment button. Pliers wrench 86 03 300 has a length of 12 in. (300 mm), a gripping width of up to 2 3/8 in. (60 mm), and is made of hardened chrome-plated steel to ensure a lifetime of use. The ergonomic soft plastic handle on the 86 03 300 also ensures comfortable use even with heavy repetitive tasks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews