Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
KNIPEX Tools

Pliers wrench kit KNIPEX Tools 00 20 06 US2

Lifetime warranty Money back guaranty Free Shipping
Item number: 404319
UPC / EAN: 843221009083
  • Pliers wrench kit
  • Length: 7 1/4 in. (180 mm)/10 in. (250 mm)/12 in. (300 mm)
  • Gripping capacity: 1 1/2 in. (40 mm)/2 in. (52 mm)/2 1/2 in. (68 mm)
  • Material: Chrome plated vanadium steel
Log in and write a review
-27 % MSRP: $266.34
$195.00
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Pliers wrench
Pliers kit
Red

Electrical data

No

Mechanical data

7 1/4, 10, 12 in.
1 1/2, 2, 2 1/2 in.
180, 250, 300 mm
Steel

Further information

Dipped
8203200000

Product description
Pliers wrench kit KNIPEX Tools 00 20 06 US2
Pliers wrench kit 00 20 06 US2 from KNIPEX Tools provides a versatile assortment of pliers wrench sizes1 1/2 in. (40 mm), 2 in. (52 mm), and 2 1/2 in. (68 mm). 00 20 06 US2 includes Durable chrome plated vanadium steel construction ensures a lifetime of reliable use. Ergonomig dipped handles also ensure comfortable use even with strenuous repetitive tasks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews