Pt100 temperature sensor, 4-wire class A, insertion length: 50 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 100 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 150 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 200 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 250 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 4-wire class A, insertion length: 300 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 85 mm, tube diameter: 6 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 50 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 100 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 150 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 200 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor, 3-wire class A, insertion length: 250 mm, measurement range: -58-392 °F, output: RTD, extension tube length: 80 mm, tube diameter: 9 mm, process connection: NPT1/2 male thread, wetted material: stainless steel 316L, connection head material: aluminium, protection rating: IP66, cable entry: NPT1/2 female thread, for non-hazardous areas
Pt100 temperature sensor with measurement insert, Class A, Insertion length: 100 mm, 4-wires, Output: 4-20 mA, Process connection: 1/2" NPT, Material: stainless steel (316L), Connection head material: Aluminium, Protection rating: IP66, Cable entry: cable gland 1/2" NPT, For non-hazardous areas
Pt100 temperature sensor with measurement insert, Class A, Insertion length: 150 mm, 4-wires, Output: 4-20 mA, Process connection: 1/4" NPT, Material: stainless steel (316L), Connection head material: Aluminum, Protection rating: IP66, Cable entry: cable gland 1/2" NPT, For non-hazardous areas
Pt100 temperature sensor with measurement insert, Thermowell installation, Class A, Insertion length: 75 mm, 4-wires, Output: 4-20 mA, Process connection: 1/2" NPT, Material: stainless steel (316L), Connection head material: Aluminum, Protection rating: IP66, Cable entry: cable gland 1/2" NPT, For non-hazardous areas
Pt100 temperature sensor with measurement insert, Thermowell installation, Class A, Insertion length: 125 mm, 4-wires, Output: 4-20 mA, Process connection: 3/4" NPT, Material: stainless steel (316L), Connection head material: Aluminum, Protection rating: IP66, Cable entry: cable gland 1/2" NPT, For non-hazardous areas
The single set point temperature controller TC513AX-CU from Selec has a single 3 digit LED display, PID and ON/OFF control, Thermocouple (J,K,T,R,S)/RTD (Pt100) inputs, relay contact (SPDT) control output, field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, easy to use. The Selec TC513AX-CU has a sampling time of 250ms and is CE and UL certified.