Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • Single Set Point Temperature Controller
  • Single 3 digit LED display
  • PID and ON/OFF control
  • TC/RTD inputs
  • Relay contact (SPDT) control output
  • Field selectable control output (relay or SSR)
  • 85-270 V AC/DC
  • °C/°F Selectable
  • Panel Mount
  • Easy to use
Log in and write a review

PID temperature controller Selec TC303AX-CU

Item number: 400280
Corresponding accessories
Technical details
General data

PID, ON/OFF
°C/°F selectable
Temperature Controller
Single Setpoint
LED

Electrical data

Thermocouple (J,K,T,R,S) / RTD (Pt100)
See Data Sheet %
85-270V AC/DC
SPDT or SSR

Mechanical data

Panel mounting
96 mm
96 mm
78 mm

Ambient conditions

0 to 50 °C

Further information

CE, cRUus

Product description
PID temperature controller Selec TC303AX-CU
The single set point temperature controller TC303AX-CU from Selec has a single 3 digit LED display, PID and ON/OFF control, Thermocouple (J,K,T,R,S)/RTD (Pt100) inputs, relay contact (SPDT) control output, field selectable control output (relay or SSR), 85-270 V AC/DC, °C/°F Selectable, Panel Mount, easy to use. The Selec TC303AX-CU has a sampling time of 250ms and is CE and UL certified.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0