PID temperature controller Selec PID330-0-0-00-CU
The advanced PID Controller PID330-0-0-00-CU from Selec has dual 4 digit LED display, Thermocouple (J,K,T,R,C,B,N,L,U,W,Platinal)/RTD (pt100), single input (DC) -5 to 56mV, 0 to 10V, 0 to 20mA (Selectable), Relay outputs, PID and ON/OFF control, PID Autotune, Supply voltage 85-270 V AC/DC, °C/°F Selectable, Heat Cool PID, Ramp Soak, Soft Start, and Panel Mount. The Selec PID330-0-0-00-CU is easy to use and is CE and UL certified.