Volumetric flow meter, medium: conductive liquid, volume flow/temperature/batch counter, measuring range: 0.02-13.2 GPM (0.1–50 l/min), measurement accuracy: ± 0.8 %, pressure measurement range max. 16 bar, medium temperature: 14-158 °F (-10–70 °C), process connection: G 3/4, IO-Link, NO/NC, OUT 1: pulse/frequency/switch output, OUT 2: 4–20 mA/2–10 V, power supply: 18–30 V DC, seal material: FKM, connection: M12 connector, Bluetooth® for start-up, operation and maintenance via free SmartBlue app