Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
SELEC Controls USA
  • 3 Phase sequence relay
  • 165 to 300 VAC
  • Response time 200msec max
  • 30V fixed phase imbalance
  • DIN rail mounting
  • SPDT (1 C/O) output contact
  • IP20 protection
  • Screw terminals
  • Monitors: phase sequence/ phase failure/phase asymmetry
Log in and write a review

Phase sequence relay Selec 600PSR-165/300-CU

2 year warranty Money back guaranty
Item number: 400277
UPC / EAN: 8906030303079
-10 % MSRP: $38.40
$34.56
plus sales tax plus shipping
few in stock
Shipping today

Technical details
General data

Phase Sequence, Phase Failure, Phase Imbalance
Phase Sequence Relay
Blind module

Electrical data

1 x Changeover
30 V AC/DC
± 3% of Full Scale %
154 to 500 V AC(L-L)
(NO) 5 A, (NC) 3 A at 250 V AC

Mechanical data

17.5 mm
90 mm
DIN rail
Screw terminals

Ambient conditions

0 to 50 °C
IP20

Further information

CE, cULus

Product description
Phase sequence relay Selec 600PSR-165/300-CU
The 3Ø-Phase Sequence Relay 600PSR-165-300-CU from Selec for supply voltages of 3Ø3W, 165 to 300V AC has a maximum response time of 200msec. The unit monitors phase sequence, phase failure, and phase imbalance. The phase sequence relay 600PSR-165-300-CU is simple to install with its DIN rail mounting and connection via the screw-type terminals. The slim space saving designed unit is CE, RoHS, and UL listed.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews