Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Passive analog isolator
  • 0/4-20 mA input
  • 15 V DC input
  • 0/4-20/ mA output
Log in and write a review

Passive analog isolator Weidmüller MCZ CCC 0-20mA/0-20mA - 8411190000

2 year warranty Money back guaranty
Item number: 402640
UPC / EAN: 4008190992736
-10 % MSRP: $144.90
$130.41
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller AP MCZ1.5 1674 - 8389030000
End plate, Snap in, Length: 91 mm, Width: 1.5 mm, Depth: 55.85 mm, Beige
Item number: 403240
-10 % MSRP: $3.58
$3.22
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Passive isolator
0/4-20 mA (2-wire loop)
<0.1 %

Electrical data

15 V
DC
0/4-20 mA

Mechanical data

Screw terminals

Ambient conditions

-25 °C
60 °C

Further information

CE, CSA, cRUus, EAC

Classification

8543709000

Product description
Passive analog isolator Weidmüller MCZ CCC 0-20mA/0-20mA - 8411190000
With Weidmüller analog signal conditioning device MCZ CCC 0-20mA/0-20mA - 8411190000, convert and isolate your current signals into useful and manageable signals for your input devices. all in a compact body that will fit in line with your Weidmüller terminal blocks. The MCZ CCC 0-20mA/0-20mA - 8411190000 takes current signals of 0/4-20 mA and passively conditions the signal into the clean reading you need.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews