Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Parameter setting system ifm efector QA0011

5 year warranty Money back guaranty Free Shipping
Item number: 103674
UPC / EAN: 4021179311113
  • Parameter setting system LINERECORDER DEVICE (USB Stick)
  • Version 1.1
  • System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016
  • CPU Intel dual core 2.0 GHz
  • 2 GB RAM
  • 5 GB free hard disk space
  • Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Log in and write a review
$155.00
plus sales tax plus shipping
Shipping today
Corresponding accessories
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector E30396
USB IO-Link interface for parameter setting and analysis of units with DTM specification
Item number: 100386
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-16 % MSRP: $353.00
$296.72
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Linerecorder Device
USB interface
IO-Link (4,800 and 38,400 bits/s)

Classification

90269000

Product description
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space , Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews