Parameter setting system ifm efector QA0001
Item number: 102100
EAN: 4250738104242
- Parameter setting system LINERECORDER SENSOR (USB Stick)
- Version 4.0.0
- System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012
- CPU: Intel dual core 2.0 GHz
- Memory: 2 GB RAM ; 5 GB free hard disk space
- Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Technical details
Product description
Parameter setting system ifm efector QA0001
The Parameter setting system LINERECORDER SENSOR QA0001 from ifm electronic offers a clear on- and offline- parameterization of IO-Link sensors via USB adapter E30396. The configuration software offers reading of IODDs via storage media and automatic identification of the sensors. The graphical representation of the process values and the history memory incl. export function makes commissioning of IO-Link sensors very easy.
Customer reviews