Mencom
New

Panel interface connector Mencom GF-RJ45-R-32

2 year warranty Made In The USA Money back guaranty Free Shipping
Item number: 404062
  • Panel interface connector
  • 120 V Duplex receptacle
  • GFCI
  • RJ45 receptacle (CAT.6)
  • 3 A resettable breaker
  • Protection rating: IP65
  • Voltage rating: 120 V AC
  • Current rating: 3 A
  • NEMA 4/4X/12
Log in and write a review
-20 % MSRP: $176.40
$141.00
plus sales tax plus shipping
Shipping the next business day
culus ce
Corresponding accessory groups
Ethernet cable Mencom RJ45-IC-03-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404080
-15 % MSRP: $4.13
$3.51
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-07-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404081
-15 % MSRP: $6.72
$5.71
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-10-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404082
-15 % MSRP: $8.56
$7.27
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-15-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404083
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-25-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404084
-15 % MSRP: $15.28
$12.98
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-50-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404085
-15 % MSRP: $28.64
$24.35
plus sales tax plus shipping
in stock
Shipping the next business day
Mencom black RJ45 cables close
Ethernet cable Mencom RJ45-IC-03-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404086
-15 % MSRP: $4.13
$3.51
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-07-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404087
-15 % MSRP: $6.72
$5.71
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-10-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404088
-15 % MSRP: $8.56
$7.27
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-15-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404089
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-25-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404090
-15 % MSRP: $15.28
$12.98
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-50-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404091
-15 % MSRP: $28.64
$24.35
plus sales tax plus shipping
in stock
Shipping the next business day
Mencom red RJ45 cables close
Ethernet cable Mencom RJ45-IC-03-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404092
-15 % MSRP: $4.13
$3.51
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-07-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404093
-15 % MSRP: $6.72
$5.71
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-10-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404094
-15 % MSRP: $8.56
$7.27
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-15-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404095
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-25-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404096
-15 % MSRP: $15.28
$12.98
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-IC-50-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404097
-15 % MSRP: $28.64
$24.35
plus sales tax plus shipping
in stock
Shipping the next business day
Mencom blue RJ45 cables close
Ethernet cable Mencom RJ45-01
RJ45 Patch cable Cat.5e, Color: Gray, Length: 1 ft (0.3 m), Outer jacket: PVC, Pins: 8
Item number: 404098
-15 % MSRP: $3.45
$2.93
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-03
RJ45 Patch cable Cat.5e, Color: Gray, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404099
-15 % MSRP: $4.91
$4.17
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-07
RJ45 Patch cable Cat.5e, Color: Gray, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404100
-15 % MSRP: $8.00
$6.80
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-10
RJ45 Patch cable Cat.5e, Color: Gray, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404101
-15 % MSRP: $10.27
$8.72
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-15
RJ45 Patch cable Cat.5e, Color: Gray, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404102
-15 % MSRP: $14.60
$12.41
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-25
RJ45 Patch cable Cat.5e, Color: Gray, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404103
-15 % MSRP: $14.59
$12.40
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45-50
RJ45 Patch cable Cat.5e, Color: Gray, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404104
-15 % MSRP: $30.30
$25.75
plus sales tax plus shipping
in stock
Shipping the next business day
Mencom gray RJ45 cables close
Ethernet cable Mencom RJ45S-IC-01-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 1 ft (0.3 m), Outer jacket: PVC, Pins: 8
Item number: 404105
-15 % MSRP: $12.13
$10.31
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45S-IC-10-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404106
-15 % MSRP: $16.59
$14.05
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45S-IC-15-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404107
-15 % MSRP: $18.74
$15.95
plus sales tax plus shipping
in stock
Shipping the next business day
Ethernet cable Mencom RJ45S-IC-25-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404108
-15 % MSRP: $27.56
$23.49
plus sales tax plus shipping
in stock
Shipping the next business day
Mencom shielded RJ45 cables close

Technical details
General data

Panel interface connector
Power + Data
Yes
32

Electrical data

Yes
Yes
120 V AC
3 A

Mechanical data

20 AWG
12 AWG
Female
76 x 88 mm (HxW) mm
Duplex + RJ45
Aluminum
TPE

Ambient conditions

IP65
4, 4X, 12

Further information

CE, cULus

Classification

8537109170

Product description
Panel interface connector Mencom GF-RJ45-R-32
Panel interface connector GF-RJ45-R-32 from Mencom is a superior solution when you need to access power or data points conveniently from the outside of your panel, enclosure, or control cabinet. The GF-RJ45-R-32 panel interface connector provides a GFCI Duplex receptacle, RJ45 interface port, and 3 A resettable breaker. The dimensions of the panel cutout are 76x88mm (HxW). The GF-RJ45-R-32 provides excellent ingress protection with NEMA rating 4, 4X, and 12, and is composed of a diecast aluminum housing, TPE gasket, and stainless steel fastening lever.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews