Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Thermal overload relay Trip class CLASS 10 Number of poles 3 Auxiliary contacts 1 x NO+1 x NC Size S0
Current rating at 480 V 12.5 A Type of assignment 2 Adjustable response current 9.0-12.5 A Impulse voltage resistance 6 kV
Width 45 mm Height 85 mm Depth 85 mm Connection Screw terminals
Operating temperature min. -40 °C Operating temperature max. 70 °C Protection rating IP20
Approval CCC, CSA, UL, ATEX, CE