Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Solid state overload relay Trip class CLASS 5, 10, 20 and 30 adjustable Number of poles 3 Auxiliary contacts 1 x NO+1 x NC Size S0
Type of assignment 2 Adjustable response current 6.0-25.0 A Impulse voltage resistance 6 kV
Width 45 mm Height 87 mm Depth 84 mm Connection Screw terminals
Operating temperature min. -25 °C Operating temperature max. 60 °C Protection rating IP20
Approval CCC, CSA, UL, ATEX, CE