Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating principle Optical Level Sensor Range max. 10.0 m Type Rectangular Operating distance 0.2-10 m Type of light Laser Light (Class 2) Wavelength 650 nm Light spot 15 (range 10 m) mm Adjustment Push buttons Function display LED indication (4-digit)
Operating voltage min. 18 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function NO/NC programmable; 4-20 mA/0-10 V Output current max. 200 mA Short-circuit protection Yes Reverse polarity protection Yes
Size 42 x 45 mm Total length 59 mm Connection M12 connector Housing material Diecast zinc Material of the lens Glass
Ambient temperature min. -10 °C Ambient temperature max. 60 °C Protection rating IP67 Application Factory automation
Approval CE, cULus Interface IO-Link Special features Background suppression
ETIM 4 EC001825 Customs tariff number 85365019