Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • On delay/interval timer
  • 12 time ranges
  • Universal Supply Voltage 20 to 240V AC or 12 to 240V DC
  • DPDT (2 C/O) output contacts
  • 5A @ 230V AC / 24V DC
  • Resistive panel/plug mount
  • IP40 protection for faceplate
  • P8-8 pin plug
  • Operating Modes - On Delay/Interval
Log in and write a review

On Delay/Interval timer relay Selec 55XU-P8-CU

Item number: 400293
Corresponding accessories
Technical details
General data

Multifunctional relay
2
Basic Scalable Indicator
12
Time Ranges 0 - 1 s / m / h 0 - 3 s / m / hr 0 - 10 s / m / h 0 - 30 s / m / h
Dial Indicator
2 x Changeover contact

Electrical data

20-240 V AC or 12-240 V DC
5A @ 230V AC / 24V DC, resistive

Mechanical data

48 mm
48 mm
86 mm
8 Pin octal socket (not included)
Socket

Ambient conditions

50 °C
0 °C
IP65

Further information

CE, cRUus

Product description
On Delay/Interval timer relay Selec 55XU-P8-CU
The on delay / interval timer 55XU-P8-CU from Selec offers 12 time ranges up to 30 sec/min/hr. The timer 55XU-P8-CU is panel/plug mounted, The On Delay/Interval is set using a dial and is CE, UL, and RoHS certified. Additional 8 pin octal socket base needed for wire terminations.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0