Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
SELEC Controls USA
  • On delay/interval timer
  • 8 time ranges
  • Dual Supply Voltage 110V AC & 24V AC/DC
  • SPDT (1 C/O) output contacts
  • 5A @ 230V AC / 24V DC
  • Resistive panel/plug mount
  • P8-8 pin plug
  • Operating Modes - On Delay/Interval
Log in and write a review

On delay/Interval timer relay Selec 55ES-P8-110-CU

2 year warranty Money back guaranty
Item number: 400294
-10 % MSRP: $24.00
$21.60
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 14 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert
Corresponding accessories
Socket connector Selec RGS-8
P8-8 pin socket, octal, for connection to Selec timer relays with P8-8 pin plug, Screw terminals
Item number: 402944
-16 % MSRP: $3.50
$2.95
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Multifunctional relay
2
See Datasheet
8
0 - 3s / m 0 - 10s / m 0 - 30s / m 0 - 60s / m
Dial Indicator
Changeover contact

Electrical data

24 V DC/110-240 V AC
5A @ 230V AC / 24V DC, resistive

Mechanical data

48 mm
48 mm
86 mm
8 Pin octal socket (not included)
Screw terminals

Ambient conditions

0 °C
50 °C
IP20

Further information

CE, cRUus

Product description
On delay/Interval timer relay Selec 55ES-P8-110-CU
The on delay / interval timer 55ES-P8-110-CU from Selec offers 8 time ranges up to 60 sec/min/hr. The timer 55ES-P8-110-CU is panel/plug mounted, The On Delay/Interval is set using a dial and is CE and UL certified.Additional 8 pin octal socket base needed for wire terminations.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews