Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Cable gland Color Nickel
Connection thread 3/8" NPT Thread length 15 mm Material sealing insert CR Fitting material Nickel-plated brass Sealing range min. 4.5 mm Sealing range max. 10 mm Wrench width 20
Protection rating IP68
Approval cULus, cRUus, CE Customs tariff number 7419995050