Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • Multifunction meter
  • LCD display
  • Operating voltage: 100-240 V AC
  • Interface: Modbus RS485
Log in and write a review

Multifunction meter Selec MFM383A-CU

Item number: 400299
Technical details
General data

Multi-function display
3 Phase True RMS (Voltage,Current) Power, Energy(Active,Reactive,Apparent)
LCD Display with Backlight

Electrical data

11-300 V AC, (Phase to Neutral) 19-519 VAC, (Phase to Phase)
Pulse Output RS485 and MODBUS RTU
110-240 V AC, 1~, 50/ 60 Hz

Mechanical data

Panel mounting
99 mm
99 mm
50 mm
91.5 x 91.5 mm
Screw terminals
ABS

Ambient conditions

-10 °C
55 °C
IP40 faceplate

Further information

CE, cULus, RoHS

Product description
Multifunction meter Selec MFM383A-CU
Economic Multifunction Meter MFM383A-CU from Selec offers various configurations for monitoring electrical realtime conditions. Display Type LCD with backlight. Display Configuration 3 rows of 4 digits, 1 row of 7 ½ digits Electrical Connection 3Ø-3/4 wire, 2Ø-3 wire, 1Ø- 2 wire Features Password protection, Energy (Active / Reactive / Apparent) Communication Protocol Modbus RTU (RS485 interface) CT Primary 1/5A to 10,000A (programmable for any value) CT Secondary 1 or 5 A ( Programmable ) PT Primary 100V - 10kV AC(programmable for any value) PT Secondary 100 to 500V AC (L-L) (programmable for any value) Rated Input current Nominal 5A AC (11mA min 6A max) Supply Voltage 100 to 240V AC Size 96 x 96mm Mounting Type Panel mount MFM383A-CU from Selec Certification CE, RoHS, UL Listed
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0