Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (13 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (13 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (50 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process displays Process displays
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (26 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (49 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (22 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (472 results) Show all
Enclosures Enclosures
Enclosures (92 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (18 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (18 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools SALE SALE
SALE (9 results) Show all
Clearance Clearance
Clearance (9 results) Show all
SALE - LED lights SALE - LED lights
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
PATLITE
New

Multicolor status light PATLITE NE-M1-CL7

2 year warranty Money back guaranty Free Shipping
Item number: 403438
  • Compact signal light
  • Multicolor: (Blue/Yellow/Green/Light Blue/Purple/Red/White)
  • Operating voltage: 10-30 V DC
  • Protection rating: IP66/IP67
  • 2m PVC cable
Log in and write a review
-18 % MSRP: $61.00
$50.02
plus sales tax plus shipping
in stock
Shipping today
cRUus ce

Technical details
General data

Complete device
Continuous light
Multicolor
LED

Electrical data

10-30 V DC

Mechanical data

57 mm
PVC cable
Plastic
Beige
1

Ambient conditions

-30 °C
50 °C
IP66/IP67

Further information

CE, cRUus

Product description
Multicolor status light PATLITE NE-M1-CL7
The compact multicolor signal light NE-M1-CL7 from PATLITE is equipped with the latest LED technology. This makes it extremely durable and maintenance-free. Thanks to the innovative prism cut, the NE-M1-CL7 is particularly brightly illuminated. The signal light is easily connected via a 2m PVC cable.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews