Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • MTW hook-up wire
  • CE approved
  • Finely stranded tinned copper
  • Green/yellow PVC Jacket
  • 4mm² (12 AWG)
  • Temperature range:-40-70C(IEC)/-40-105C(UL/CSA)
  • Voltage rating: 300V(UL/CSA/HAR)/500V(IEC)
  • Halogen Free
  • NFPA 79

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

MTW hook-up wire Lapp MULTI-STANDARD SC 2.1 1X4 GNYE - 4160600

No Minimum Order Quantity2 year warranty Money back guaranty No cutting cost
Item number: 400585
UPC / EAN: 4044773379501
$0.78
Base price: 1 feet = $0.78
plus sales tax plus shipping
Shipping today

Technical details
General data

Hook-up wire
Green-yellow
MTW

Electrical data

300 V

Mechanical data

4 mm²
12 AWG
Fine stranded acc. VDE 0295; Klasse 5/ IEC 60228 Cl.5
4-16 mm
PVC

Ambient conditions

-40-105 °C

Further information

Sold by the foot

Classification

UL, RU, CSA, HAR, CE, RoHS
8544493080

Product description
MTW hook-up wire Lapp MULTI-STANDARD SC 2.1 1X4 GNYE - 4160600
Internationally approved MTW hook-up wire Multi-Standard SC 2.1 1X4 GNYE was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, UL MTW, CSA TEW & CE. Machine tool wire Multi-Standard SC 2.1 1X4 GNYE is also rated for temperatures of up to 105C (UL) and voltages of up to 300V(UL). It has a vibrant green/yellow jacket for easy identification, and 4mm² (12 AWG) wire size.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews