Lapp

MTW hook-up wire Lapp MULTI-STANDARD SC 2.1 1X4 BK - 4160601

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400591
UPC / EAN: 4044773379174
  • MTW hook-up wire
  • CE approved
  • Finely stranded tinned copper
  • Black PVC Jacket
  • 4mm² (12 AWG)
  • Temperature range:-40-70C(IEC)/-40-105C(UL/CSA)
  • Voltage rating: 300V(UL/CSA/HAR)/500V(IEC)
  • Halogen Free
  • NFPA 79
Log in and write a review
-34 % MSRP: $0.68
$0.45
Base price: 1 feet = $0.45
plus sales tax plus shipping
Shipping the next business day
ul csa vde

Technical details
General data

Hook-up wire
Black
MTW

Electrical data

300 V

Mechanical data

4 mm²
12 AWG
Fine stranded acc. VDE 0295; Klasse 5/ IEC 60228 Cl.5
4.6 mm
PVC

Ambient conditions

-40-105 °C

Further information

Sold by the foot

Classification

UL, RU, CSA, HAR, CE, RoHS
8544493080

Product description
MTW hook-up wire Lapp MULTI-STANDARD SC 2.1 1X4 BK - 4160601
Internationally approved MTW hook-up wire Multi-Standard SC 2.1 1X4 BK was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, UL MTW, CSA TEW & CE. Machine tool wire Multi-Standard SC 2.1 1X4 BK is also rated for temperatures of up to 105C (UL) and voltages of up to 300V(UL). It has a distinctive black jacket for easy identification, and 4mm² (12 AWG) wire size.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews