Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Type Hook-up wire Color Green-yellow Standard MTW
Voltage rating U0/U 300 V
Conductor size (mm²) 2.5 mm² Conductor size (AWG) 14 AWG Conductor construction Fine stranded acc. VDE 0295; Klasse 5/ IEC 60228 Cl.5 Outside diameter 4 mm Jacket material PVC
Temperature range (fixed installation) -40-105 °C
Packaging unit Sold by the foot
Approval UL, RU, CSA, HAR, CE, RoHS Customs tariff number 8544493080