Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Mounting set for M18 design
  • 3/8"x2" head cap screw
Log in and write a review

Mounting set ifm efector E20729

5 year warranty Money back guaranty
Item number: 400322
UPC / EAN: 4021179049276
-10 % MSRP: $14.00
$12.60
plus sales tax plus shipping
Shipping today

Technical details
General data

Mounting set
Ø 18 mm
Die-cast zinc/steel
Head Cap Screw: 3/8" x 2"

Classification

27279202
7326908688

Product description
Mounting set ifm efector E20729
The E20729 mounting set from ifm for M18 sensors allows flexible free-standing clamp mounting.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews