Motor starter Siemens SIRIUS 3RM10071AA14



Item number: 101375
UPC / EAN: 887621167981
- Motor starter
- Direct starter
- 500 V
- Tripping current: 1.6-7 A
- Control voltage: 110-230 V AC
- Screw connection



Technical details
Product description
Motor starter Siemens SIRIUS 3RM10071AA14
The SIRIUS motor starter 3RM10071AA14 from Siemens is distinguished by its narrow width of 22.5 mm, significantly reducing the required space in the control cabinet. This makes the direct starter 3RM10071AA14 ideal for systems with many small motors up to 3.0 kW. With a wide setting range of 1.6-7 A and a control voltage of 230 V AC the motor starter 3RM10071AA14 is ideally suited as a direct starter for small drives.
Customer reviews