LS ELECTRIC

Miniature circuit breaker LS ELECTRIC BK63H 2P C20A 6kA 480Y-277VAC UL1077 - 0627042563

2 year warranty Money back guaranty Free Shipping over $50
Item number: 403834
  • Miniature circuit breaker
  • UL1077
  • 2 poles
  • Operating voltage: 480Y/277 V AC
  • Current rating: 20 A
  • SCCR: 6 kA
  • Trip curve: C
Log in and write a review
-52 % MSRP: $28.21
$13.41
plus sales tax plus shipping
Shipping today
recognized-component-mark ce

Technical details
General data

Circuit breaker
UL1077
C
2

Electrical data

480Y/277 V AC
20 A
6 kA

Mechanical data

36 mm
81 mm
74 mm
Screw terminals

Ambient conditions

-5 °C
40 °C
IP20

Further information

CE, cRUus

Classification

85362010

Product description
Miniature circuit breaker LS ELECTRIC BK63H 2P C20A 6kA 480Y-277VAC UL1077 - 0627042563
UL1077 miniature circuit breaker BK63H 2P C20A 6kA 480Y/277VAC UL1077 - 0627042563 from LS ELECTRIC provides reliable circuit protection for single devices per UL1077 guidelines. It features 2 poles, C trip curve, and operates with 480Y/277 V AC operating voltages with a 20 A current rating. The BK63H 2P C20A 6kA 480Y/277VAC UL1077 - 0627042563 also provides an impressive short circuit current rating of 6 kA. Thermal magnetic circuit breaker BK63H 2P C20A 6kA 480Y/277VAC UL1077 - 0627042563 is sure to provide years of reliable circuit protection with an excellent electrical durability rating.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews