Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (12 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (12 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (48 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (24 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Protection equipment Protection equipment Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 basic converters SINAMICS V20 basic converters SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (390 results) Show all
Enclosures Enclosures
Enclosures (85 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable bushing systems Cable glands / Cable bushing systems Enclosure accessories Enclosure accessories
Enclosure accessories (66 results) Show all
DIN rails DIN rails Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (13 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (13 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done

Micro AC Sensor cable ifm efector E18027

Item number: 400393
  • Sensor cable
  • 1/2" micro AC socket
  • 5 poles
  • Angled
  • 4 m PUR cable,Protection rating: IP68
  • Resistant to oils and coolants
-15 % MSRP: $32.00
$27.20
plus sales tax plus shipping
in stock
Log in and write a review

Technical details
General data

Angled
1/2" Micro AC
5
No

Electrical data

250 AC/DC V
4 A

Mechanical data

4 m
5.4 mm
Black
PUR
TPU
Nickel-plated brass

Ambient conditions

-40 °C
90 °C
IP68
Factory automation

Classification

8544429090

Product description
Micro AC Sensor cable ifm efector E18027
The 5-pole micro AC sensor cable E18027 from ifm is the optimum connection cable for 5-pin AC sensors. The E18027 sensor cable consists of an angled micro AC socket and a 4 m PUR cable. The 1/2" coupling nut from nickel plated brass is secured against shock and vibration. The sensor cable E18027 is resistant to oils and coolants. Thanks to the protection rating IP68 the micro AC sensor cable E18027 is ideal for use in factory automation and also in difficult applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews