Mencom Corporation was founded in 1987 and provides high-quality solutions for industrial electrical requirements. ISO 9001 certified, they take pride in offering cost-effective solutions that meet the highest standards of product quality. Located in Oakwood, GA, they supply a complete line of electrical connectors and cable solutions for numerous applications.
Mencom focuses on providing products that reduce installation time as well as reduce installation costs.
The reliable connectivity solutions from Mencom can be used in numerous industries including:
The products available from Mencom will save time and money while providing reliable connectivity solutions.
Check out the RJ45 patch cables, such as RJ45-IC-03-BK which is ideal for structured building cabling and offers a PVC jacket and 8 contact pins. Also available are the D-sub cables. Take a look at DB09-MF-03 D-sub serial patch cable which is ideal for data transmission including, but not limited to RS232 and RS422/RS485 protocols.Panel interface connectors are also now available at Automation24 with a variety of data and power options. For example, take a look at GF-RJ45-R-32. This 120 V Duplex RJ45 receptacle has a 3 A resettable breaker and is a superior solution when you need to acccess power or data points from the outside of your panel, enclosure, or control cabinet.
Find the connectivity solution you need for your application at Automation24. Questions? Contact us via the contact form on our website, chat or by telephone. Find Mencom products at Automation24 at the best prices.