LS ELECTRIC

Manual motor starter LS ELECTRIC MMS-32H 10A EXP - 0705001100

2 year warranty Money back guaranty Free Shipping
Item number: 403919
  • Manual motor starter
  • Size 32
  • For motor protection
  • CLASS 10
  • Short circuit protection: 130 A
  • Adjustable release: 6-10 A
  • Screw connection
Log in and write a review
-20 % MSRP: $68.58
$54.86
plus sales tax plus shipping
Shipping today
Corresponding accessories
Mounting unit LS ELECTRIC MOUNTING UNIT,MU-45,EXP - 83661941001
Mounting unit, For size 32 MMS and Metasol contactors, Screw connection
Item number: 403930
-20 % MSRP: $12.86
$10.29
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Busbar LS ELECTRIC BUSBAR,PHASE BUS,PB-325,EXP - 70211941350
Busbar, 5 terminals, For use with size 32 MMS, Current rating: 63 A
Item number: 403929
-20 % MSRP: $39.86
$31.89
plus sales tax plus shipping
in stock
Shipping today
Terminal Assembly LS ELECTRIC TERMINAL ASSY,LUG,TB-32 - 62671941002
Terminal assembly, For TB-32 busbar
Item number: 403928
-20 % MSRP: $15.43
$12.34
plus sales tax plus shipping
in stock
Shipping today
Ls Electric busbar system for MMS close
Auxiliary contact LS ELECTRIC AUX CONTACT UNIT,FX,1NO1NC,EXP - 83361941002
Auxiliary contact, For LS ELECTRIC MMS, Size: 32 1 x NO/NC, Screw connection, Front mounting
Item number: 403926
-20 % MSRP: $12.31
$9.85
plus sales tax plus shipping
in stock
Shipping today
Auxiliary contact LS ELECTRIC AUX CONTACT UNIT,LX,1NO1NC,EXP - 83361941005
Auxiliary contact, For LS ELECTRIC MMS, Size: 32 1 x NO/NC, Screw connection, Side mounting
Item number: 403927
-20 % MSRP: $14.28
$11.42
plus sales tax plus shipping
in stock
Shipping today
LS Electric MMS auxiliary contacts close

Technical details
General data

Manual motor starter
CLASS 10
3
32

Electrical data

690
6-10 A
10 A
130 kA
6 kV

Mechanical data

45 mm
94 mm
100 mm
100,000
Screw terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

CE, cULus

Classification

85362010

Product description
Manual motor starter LS ELECTRIC MMS-32H 10A EXP - 0705001100
Manual motor starter MMS-32H 10A EXP - 0705001100 from LS ELECTRIC is a compact, current-limiting manual motor starter for load feeders. Thanks to a short-circuit protection of 130 A and an adjustable overload protection of 6-10 A, the circuit breaker MMS-32H 10A EXP - 0705001100 is ideally suited for the protection of motors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews