Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design Ethernet switch Switch type Managed Ethernet type Fast Ethernet Number of ports (copper) 5 Data rate (copper) 10/100 Mbit/s Cable type (copper) RJ45 connector Power over Ethernet Without PoE
Input voltage 1 24 V DC Input voltage min. 12 V DC Input voltage max. 45 V DC Current consumption at 24 V 240 mA
Width 53.6 mm Height 135 mm Depth 105 mm Mounting type DIN rail Connection type RJ45 Housing material Aluminum
Operating temperature min. 0 °C Operating temperature max. 60 °C Protection rating IP30
Approval CE, cULus, EAC Customs tariff number 8517620000