Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Managed ethernet switch Weidmüller IE-SW-VL05M-3TX-2SC - 1504330000

***No Longer Available For Sale***
Item number: 402439
UPC / EAN: 4050118312225
  • Ethernet switch
  • Managed
  • 3 RJ45 ports (10/100 MBit/s)
  • 2 SC Multi-mode fiber ports (100 MBit/s)
  • Fast Ethernet
  • 24 V DC supply voltage
Log in and write a review
$1,174.36
Base price: 1 piece = $1,174.36
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
culus ce

Technical details
General data

Ethernet switch
Managed
Fast Ethernet
3
10/100 Mbit/s
RJ45 connector
Without PoE

Electrical data

24 V DC
12 V DC
45 V DC
320 mA

Mechanical data

53.6 mm
135 mm
105 mm
DIN rail
RJ45/fiber
Aluminum

Ambient conditions

0 °C
60 °C
IP30

Further information

CE, cULus, EAC
8517620000

Product description
Managed ethernet switch Weidmüller IE-SW-VL05M-3TX-2SC - 1504330000
With Weidmüller managed Ethernet switch IE-SW-VL05M-3TX-2SC - 1504330000, receive your data reliably with Fast Ethernet ports. This managed Ethernet switch allows you to configure and prioritize your data transfer. 3 RJ45 data ports with 10/100 MBit/s data rates, and 2 SC Multi-mode fiber ports woth 100 MBit/s data rates allow for connection of multiple data sources. Weidmüller managed ethernet switch IE-SW-VL05M-3TX-2SC - 1504330000 is a high performance, economical solution for managed industrial Ethernet networks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews