Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design Male Type Pin & sleeve Number of poles 3 Switching status/operation display No
Operating voltage 250 V AC Max. load current 20 A
Conductor cross section max. 4 mm² Cable diameter 8.1-14 mm Connection type Screw terminals Material body Nylon
Ambient temperature min. -25 °C Ambient temperature max. 50 °C Protection rating IP44
Approval UL Special features Male
Customs tariff number 8536698000