Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

Male connector Lapp EPIC CEE MALE 2+PE 200-250V 32A 6H - 477306

***Discontinued*** No longer being sold at Automation24
Item number: 400647
UPC / EAN: 4044774941998
  • Male pin & sleeve connector
  • 32A rating
  • 200-250V operating voltage
  • 2-poles+ground
  • type-6 nylon body
  • high copper brass pins
  • make first break last ground pin
  • IP67 protection rating
Log in and write a review
$83.83
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
ul

Technical details
General data

Male
Pin & sleeve
2
No

Electrical data

200-250 V AC
32 A

Mechanical data

10 mm²
11.5-21.3 mm
Screw terminals
Nylon

Ambient conditions

-25 °C
70 °C
IP67

Further information

UL, CSA, VDE, CE
Male

Classification

8536698000

Product description
Male connector Lapp EPIC CEE MALE 2+PE 200-250V 32A 6H - 477306
Lapp Epic CEE Male plug 2+PE 200-250V, 32A 6H IP67 3-wire pin & sleeve connector provides a reliable, and easy way to ensure a stable power connection with 2-poles+PE. The make first break last ground pin also ensures for safe connecton. The IP67 rating also ensures protection in wet and dusty environments. High copper brass contacts, and easy locking connection make for a hassle free solution to many automation applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews