Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Main contactor Auxiliary contacts 1 x NO+1 x NC Size S0
Power at AC-3/480 V (HP) 15 HP Insulation voltage 690 V Control supply voltage 24 V DC Impulse voltage resistance 6 kV
Frequency of operation at AC-3 max. 750 1/h Width 45 mm Height 85 mm Depth 107 mm Connection aux. current circuit Screw terminals Connection main current circuit Screw terminals
Operating temperature min. -25 °C Operating temperature max. 50 °C Protection rating IP20
Approval UL, CSA, CE, EAC, CCC