Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (13 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (13 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (49 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (25 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Protection equipment Protection equipment Drive technology Drive technology
Drive technology (49 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (22 results) Show all
SINAMICS V20 basic converters SINAMICS V20 basic converters SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (468 results) Show all
Enclosures Enclosures
Enclosures (91 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (14 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (14 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools SALE SALE
SALE (9 results) Show all
Clearance Clearance
Clearance (9 results) Show all
SALE - LED lights SALE - LED lights
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
Siemens

Main contactor Siemens SIRIUS 3RT20151AK61

Item number: 401040
UPC / EAN: 662643908817
  • Power contactor
  • Size S00
  • AC-3
  • 3 HP/480 V
  • Auxiliary contact: 1 x NO
  • Control voltage: 120 VAC
  • Screw connection
Log in and write a review
MSRP: $85.61
$45.94
plus sales tax plus shipping
in stock
Corresponding accessory groups
Auxiliary switch block Siemens SIRIUS 3RH29111FA22
Auxiliary contact block for contactor relays, For 3RH and 3RT contact relays, 2 x NO/2 x NC contacts, Screw terminals
Item number: 400741
MSRP: $42.85
$22.38
plus sales tax plus shipping
in stock
Auxiliary switch block Siemens SIRIUS 3RH29111HA01
Auxiliary contact block for contactor relays and motor contactors, Size S00/S0, Auxiliary contacts: 1 x NC, Screw connection
Item number: 101416
MSRP: $20.30
$10.60
plus sales tax plus shipping
in stock
SIRIUS Auxiliary contacts close
Overload relay Siemens SIRIUS 3RU21160AB0
Overload relay for motor protection, 0.11-0.16 A, Size: S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101324
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21160BB0
Overload relay for motor protection, 0.14-0.2 A, Size: S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101325
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21160CB0
Overload relay for motor protection, 0.18-0.25 A, Size: S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101326
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21160EB0
Overload relay for motor protection, 0.28-0.40 A, Size: S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101328
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21160FB0
Overload relay for motor protection, 0.35-0.5 A, Size: S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101329
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21160GB0
Overload relay for motor protection, 0.45-0.63 A, Size: S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101330
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21160HB0
Overload relay for motor protection, 0.55-0.8 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101331
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21160JB0
Overload relay for motor protection, 0.70-1 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101332
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21160KB0
Overload relay for motor protection, 0.90-1.25 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101333
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161AB0
Overload relay for motor protection, 1.1-1.6 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101334
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161BB0
Overload relay for motor protection, 1.40-2 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101335
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161CB0
Overload relay for motor protection, 1.8-2.5 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101336
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161DB0
Overload relay for motor protection, 2.2-3.2 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101337
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161EB0
Overload relay for motor protection, 2.8-4 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101338
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161FB0
Overload relay for motor protection, 3.5-5 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101339
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161GB0
Overload relay for motor protection, 4.5-6.3 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101340
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161HB0
Overload relay for motor protection, 5.5-8 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101341
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161JB0
Overload relay for motor protection, 7-10 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101342
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21161KB0
Overload relay for motor protection, 9-12.5 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101343
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RU21164AB0
Overload relay for motor protection, 11-16 A, Size S00, CLASS 10, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset
Item number: 101344
MSRP: $76.03
$48.51
plus sales tax plus shipping
in stock
SIRIUS S00 Thermal Overloads close
Surge suppressor Siemens SIRIUS 3RT29161BB00
Surge suppressor, Varistor, 24-48 V AC, 24-70 V DC, For contactor relays and motor contactors Size S00
Item number: 401029
MSRP: $20.87
$10.89
plus sales tax plus shipping
in stock
Surge suppressor Siemens SIRIUS 3RT29161DG00
Surge suppressor, Suppression diode 12-250 V DC, For contactor relays and motor contactors, Size S00
Item number: 101419
MSRP: $20.87
$10.89
plus sales tax plus shipping
in stock
Surge suppressor Siemens SIRIUS 3RT29161EH00
Surge suppressor, Diode combination, 12-250 VDC, For contactor relays and motor contactors Size S00
Item number: 401026
MSRP: $22.47
$11.74
plus sales tax plus shipping
in stock
SIRIUS S00 Surge Suppressor close
Overload relay Siemens SIRIUS 3RB31134PB0
Overload relay for motor protection, 1-4 A, Size S00, CLASS 5-30, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset, Internal earth-fault detection
Item number: 101361
MSRP: $190.91
$162.28
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RB31134SB0
Overload relay for motor protection, 3-12 A, Size S00, CLASS 5-30, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset, Internal earth-fault detection
Item number: 101362
MSRP: $190.91
$162.28
plus sales tax plus shipping
in stock
Overload relay Siemens SIRIUS 3RB31134TB0
Overload relay for motor protection, 4-16 A, Size S00, CLASS 5-30, Screw connection, Auxiliary contacts 1 x NC/NO, Manual/automatic reset, Internal earth-fault detection
Item number: 101363
MSRP: $190.91
$162.28
plus sales tax plus shipping
in stock
SIRIUS S00 Electronic Overloads close

Technical details
General data

Main contactor
1 x NO
S00

Electrical data

3 HP
120 V AC 60 HZ
6 kV

Mechanical data

45 mm
58 mm
73 mm
Screw terminals
Screw terminals

Ambient conditions

-25 °C
50 °C
IP20

Further information

CSA, UL, CCC, GOST, GL, ABS DNV, VDE

Classification

8536490000

Product description
Main contactor Siemens SIRIUS 3RT20151AK61
The compact power contactor 3RT20151AK61 from Siemens is offered for the performance range up to 3 HPat AC-3/480 V. The SIRIUS power contactor 3RT20151AK61 from Siemens uses a control supply voltage of 120 VAC and features one NO contact as auxiliary contact as well as a practical screw-type connection. In size S00, the power contactor 3RT20151AK61 is suitable for all load feeders with the circuit breakers 3RV2011 and 3RV2311. The power contactor 3RT20151AK61 is used in automation and control technology, particularly to control motors and switch on electrical heating systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews