LS ELECTRIC
New

Main contactor LS ELECTRIC MC9B-30-11-K7-S-E - 1344000500

2 year warranty Money back guarantyFree Shipping over $50
Item number: 403875
  • Main contactor
  • Nema size 00
  • AC-3
  • 5 HP/480 V
  • Auxiliary contact 1 x NO+ 1 x NC
  • Control voltage: 120 V AC
  • Screw connection
Log in and write a review
-45 % MSRP: $43.82
$24.10
plus sales tax plus shipping
Shipping today
culus ce
Corresponding accessories
Auxiliary switch block LS ELECTRIC AUX CONTACT UNIT,UA-4,2A2B,EXP - 83361634048
Auxiliary contact block for contactor relays, For Metasol contactors, 2 x NO/2 x NC contacts, Screw terminals
Item number: 403905
-45 % MSRP: $20.44
$11.24
plus sales tax plus shipping
in stock
Shipping today
Direct adapter LS ELECTRIC DA-22HA - 73311634056
Direct adapter, For mounting of Size 32 manual motor starters and Metasol contactors Mc-9b-Mc-22b, AC voltage, Screw connection
Item number: 403932
-45 % MSRP: $18.04
$9.92
plus sales tax plus shipping
in stock
Shipping today
Surge suppressor LS ELECTRIC Surge Unit, US, AC100-125V - 83611634002
Surge suppressor, Varistor, 100-125 V AC, For Metasol contactor relays and motor contactors
Item number: 403907
-45 % MSRP: $24.60
$13.53
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Overload relay LS ELECTRIC MT-32 0.14A 3K SCREW EXP - 1298000100
Overload relay for motor protection, 0.1-0.16 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403887
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 0.21A 3K SCREW EXP - 1298000200
Overload relay for motor protection, 0.16-0.25 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403888
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 0.33A 3K SCREW EXP - 1298000300
Overload relay for motor protection, 0.25-0.4 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403889
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 0.82A 3K SCREW EXP - 1298000500
Overload relay for motor protection, 0.63-1 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403891
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 1.3A 3K SCREW EXP - 1298000600
Overload relay for motor protection, 1-1.6 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403892
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 2.1A 3K SCREW EXP - 1298000700
Overload relay for motor protection, 1.6-2.5 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403893
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 3.3A 3K SCREW EXP - 1298000800
Overload relay for motor protection, 2.5-4 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403894
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 5A 3K SCREW EXP - 1298000900
Overload relay for motor protection, 4-6 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403895
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 6.5A 3K SCREW EXP - 1298001000
Overload relay for motor protection, 5-8 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403896
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 7.5A 3K SCREW EXP - 1298001100
Overload relay for motor protection, 6-9 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403897
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
Overload relay LS ELECTRIC MT-32 8.5A 3K SCREW EXP - 1298001200
Overload relay for motor protection, 7-10 A, Size MT-32, CLASS 10A, Screw connection, Auxiliary contacts 1 x NO/NC, Manual/Automatic reset
Item number: 403898
-45 % MSRP: $84.03
$46.22
plus sales tax plus shipping
in stock
Shipping today
LS Electric OL for MC-9 contactors close

Technical details
General data

Main contactor
1 x NO+1 x NC
00

Electrical data

5 HP
690 V
120 V AC
6 kV

Mechanical data

45 mm
74 mm
88 mm
Screw terminals
Screw terminals

Ambient conditions

-5 °C
55 °C
IP20

Further information

CE, cULus

Classification

8536490000

Product description
Main contactor LS ELECTRIC MC9B-30-11-K7-S-E - 1344000500
The main contactor MC9B-30-11-K7-S-E - 1344000500 from LS ELECTRIC is offered for load switching up to 5 HP at AC-3/480 V. The Metasol main contactor MC9B-30-11-K7-S-E - 1344000500 from LS ELECTRIC operates on a control supply voltage of 120 V AC and features one normally open and one normally closed contact as auxiliary, as well as a practical screw-type connection. Nema size 00, the main contactor MC9B-30-11-K7-S-E - 1344000500 is suitable for use with MT-32 overload relays, which in conjunction will create a reliable motor starting combination. Main contactor MC9B-30-11-K7-S-E - 1344000500 is used in automation and control technology, particularly to control motors and switch on electrical heating systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews