Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Schmersal
  • Safety sensor
  • Magnetic
  • Output: 2 x NC
  • Operating voltage: 24 V DC
  • Current rating: 400 mA
  • Housing material: Plastic
  • Connection: M8 connector 1m PVC cable
  • For left hinged doors

     

    ***A return is only possible in unopened condition***
Log in and write a review

Magnetic safety sensor Schmersal BNS260-02Z-L - 101184385

2 year warranty
Item number: 404788
UPC / EAN: 4030661321851
$110.00
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
Alignment aid Schmersal TFA-010 - 101166328
Alignment aid, for safety switches
Item number: 404860
$61.00
plus sales tax plus shipping
in stock
Shipping the next business day
Alignment aid Schmersal TFA-020 - 101172607
Alignment aid, For safety switches
Item number: 404861
$77.00
plus sales tax plus shipping
in stock
Shipping the next business day
Magnetic safety actuator Schmersal BPS260-1 - 101184395
Safety actuator, Magnetic, Straight, For use with Schmersal BNS260 safety switches

 

***A return is only possible in unopened condition***
Item number: 404808
$27.00
plus sales tax plus shipping
in stock
Shipping the next business day
Magnetic safety actuator Schmersal BPS260-2 - 101184396
Safety actuator, Magnetic, 90°, For use with Schmersal BNS260 safety switches

 

***A return is only possible in unopened condition***
Item number: 404809
$27.00
plus sales tax plus shipping
in stock
Shipping the next business day
Spacer Schmersal BNS260 SPACER PLATE - 101184643
Spacer, For BNS260 safety switches and actuators

 

***A return is only possible in unopened condition***
Item number: 404785
$17.00
plus sales tax plus shipping
in stock
Shipping the next business day
Schmersal BNS260 accessories close
Input expansion module Schmersal SRB-E-204PE - 103008070
Input expander, For safety sensors, 4 inputs, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary outputs: 4 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849)

 

***A return is only possible in unopened condition***
Item number: 404844
$177.00
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 10 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Safety relay Schmersal SRB-E-201LC - 103009970
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404846
$194.00
plus sales tax plus shipping
in stock
Shipping the next business day
Safety relay Schmersal SRB-E-201ST - 103008067
Safety relay, Multifunction, Inputs: 1, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (5.5 A), Auxiliary contacts: 1 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404843
$331.00
plus sales tax plus shipping
in stock
Shipping the next business day
Safety relay Schmersal SRB-E-204ST - 103009973
Safety relay, Multifunction, Inputs: 4, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 4 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404847
$331.00
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 10 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Safety relay Schmersal SRB-E-212ST - 103007222
Safety relay, Multifunction, Inputs: 1, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 1 x 24 V DC (2 A), Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Signalling contacts: 2 x 24 V DC (100 mA), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404841
$343.00
plus sales tax plus shipping
in stock
Shipping the next business day
Safety relay Schmersal SRB-E-232ST - 103014308
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 3 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404848
$443.00
plus sales tax plus shipping
in stock
Shipping the next business day
Safety relay Schmersal SRB-E-301MC - 103014374
Safety relay, Multifunction, Inputs: 1, With feedback monitoring, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Auxiliary contacts: 1 x 24 V DC (1 A), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404849
$232.00
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 10 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Safety relay Schmersal SRB-E-301ST - 103007672
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Auxiliary contacts: 1 x 24 V DC (1 A), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404842
$297.00
plus sales tax plus shipping
in stock
Shipping the next business day
Safety relay Schmersal SRB-E-302FWS-TS - 103014754
Safety relay, Multifunction, Inputs: 3, Time monitoring (standstill detection), Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 1 x 24 V (2 A), Auxiliary contacts: 1 x 24 V DC (1 A)/1 x dynamic failure message, SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404850
$389.00
plus sales tax plus shipping
in stock
Shipping the next business day
Safety relay Schmersal SRB-E-322ST - 103008184
Safety relay, Multifunction, Inputs: 1, Operating voltage: 24 V DC, Safety relay outputs: 3 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 2 x 24 V DC (2 A), Auxiliary contacts: 1 x 24 V DC (100 mA), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404845
$443.00
plus sales tax plus shipping
in stock
Shipping the next business day
Safety relay Schmersal SRB-E-402ST - 103007221
Safety relay, Multifunction, Inputs: 2, Safety contacts: 2, Operating voltage: 24 V DC, Fail-safe outputs: 2 x 24 V DC (2 A), Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404840
$410.00
plus sales tax plus shipping
in stock
Shipping the next business day
Schmersal SRB-E-402FWS-TS - 103014757
Safety relay, Multifunction, Inputs: 3, Time monitoring (standstill detection), Operating voltage: 24 V DC, Safety relay outputs: 2 x 24 V DC/230 V AC (4 A), Fail-safe outputs: 2 x 24 V (2 A), Auxiliary contacts: 2 x 24 V DC (1 A)/1 x dynamic failure message, SIL level: 3, Pl: e, Control category: 4 (according to EN13849), Functions: E-stop/Light curtain/Safety sensor/Two-hand control

 

***A return is only possible in unopened condition***
Item number: 404851
$498.00
plus sales tax plus shipping
in stock
Shipping the next business day
Safety relays close

Technical details
General data

Safety switch
Magnetic
Left hinged
Yes

Safety data

ISO 13849-1

Electrical data

24 V DC
Switching
2 x NC
400 mA
5

Mechanical data

1 m PVC cable
Plastic

Ambient conditions

70 °C
-25 °C
IP67

Further information

cULus

Product description
Magnetic safety sensor Schmersal BNS260-02Z-L - 101184385
Magnetic safety sensor BNS260-02ZG-ST-L - 101184381 from Schmersal makes it easy to mount a safeguard for most any safety door application. The magnetic sensing technology avoids the need for difficult to install mechanical actuators, significantly reducing commissioning time. The BNS260-02ZG-ST-L - 101184381 also provides a 1 meter pre-wired PVC connection cable. The BNS260-02ZG-ST-L - 101184381 operates on 24 V DC and has a 400 mA current rating on each of it's two normally closed outputs.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews