Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Magnetic-inductive flow meter
  • Measuring range: 1.3-80 GPM
  • Process connection: G2 flat seal
  • Functions programmable
  • 2 outputs: OUT = flow monitoring (binary)
  • Quantity meter (pulses)
  • Preset counter (binary)
  • OUT2 = flow or temperature monitoring
  • Totalizer function
  • analog
  • M12 connector
Log in and write a review

Magnetic-inductive flow meter ifm efector SM9001

Item number: 400455
UPC / EAN: 4021179272759
Corresponding accessories
Corresponding accessories
Technical details
General data

Magnetic-inductive flow meter
1.3-80 GPM
T09 = 3 (Q > 4 gpm) s
Push buttons, IO-Link
Conductive liquids (conductivity> 20 µS/cm)

Electrical data

18 V
32 V
DC
PNP/NPN
NO/NC progr./Pulse or analog (4-20 mA/0-10 V)
250 mA

Mechanical data

16 bar
G 2
M12 connector
Stainless steel (316L/1.4404); V4A (1.4571); PEEK (Polyether-Etherketon); Hastelloy C-4 (2.4610); Centellen; FKM
Stainless steel (316L/1.4404); V4A (1.4571); PC (Polycarbonat); FKM; PBT-GF 20; Elastollan

Ambient conditions

-10 °C
60 °C
-10 °C
70 °C
IP65/IP67

Further information

CE, cULus
IO-Link
Temperature monitoring

Classification

90261021

Product description
Magnetic-inductive flow meter ifm efector SM9001
The SM9001 magnetic-inductive flow meter from ifm with a measuring range of 1.3-80 GPM and totalizer function ensures high accuracy, repeatability and measurement dynamics. There are two different outputs for signal processing: OUT = flow monitoring (binary), quantity meter (pulses), preset counter (binary) and OUT2 = flow or temperature monitoring (analog or binary). Thanks to the flat-seal process connection G2, M12 connector and flexible programming via pushbuttons the SM9001 magnetic-inductive flow meter can be adapted to the respective application. The SM9001 magnetic-inductive flow meter is used for flow rate measurement of conductive media, e.g. coolants in welding equipment.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0