Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Magnetic-inductive flow meter Measuring range 0.2-100 l/min Measuring range max. (l/min) 100 Response time 0.15 s Adjustment Push buttons, IO-Link Application Conductive liquids (conductivity> 20 µS/cm)
Operating voltage min. 19 V Operating voltage max. 30 V Type of voltage DC Output Analog Output function 2 x analog (4-20 mA scalable)
Pressure rating 16 bar Process connection G 1 Connection M12 connector Material (wetted parts) Stainless steel (316L/1.4404); PEEK; FKM Housing material Stainless steel (316L/1.4404); PBT-GF 20; PC; EPDM/X
Ambient temperature min. -10 °C Ambient temperature max. 60 °C Medium temperature min. -10 °C Medium temperature max. 70 °C Protection rating IP67
Approval CE, cULus Interface None
eCl@ss 4.1 27271301 eCl@ss 5.1 27273101 eCl@ss 6.1 27273101 eCl@ss 7.1 27273101 ETIM 4 EC002580 Customs tariff number 9026102040