Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Magnetic-inductive flow meter Measuring range 0.1-26.4 GPM Response time 0.15 s Adjustment Push buttons, IO-Link Application Conductive liquids (conductivity> 20 µS/cm)
Operating voltage min. 18 V Operating voltage max. 30 V Type of voltage DC Output PNP/NPN Output function NO/NC progr./Pulse or analog (4-20 mA/0-10 V) Output current max. 200 mA
Pressure rating 16 bar Process connection G 1 Connection M12 connector Material (wetted parts) Stainless steel (316L/1.4404); PEEK; FKM Housing material Stainless steel (316L/1.4404); PBT-GF 20; PC; EPDM/X
Ambient temperature min. -10 °C Ambient temperature max. 60 °C Medium temperature min. -10 °C Medium temperature max. 70 °C Protection rating IP67
Approval CE, cULus Interface IO-Link Miscellaneous Temperature monitoring
Customs tariff number 90261021